COOPER INDUSTRIES CWL920R 20Amp 600V NEMA L9-20 2-Pole/3-Wire Industrial Specification Grade Single Receptacle, Black
Description
Industrial Specification Grade Locking Device - Receptacle 20A, 600V/AC NEMA L9-20 2-Pole/3-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Crouse-Hinds | Item Name | Single Locking Receptacle |
Type | Industrial | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wired | Material | Fiberglass Reinforced Nylon |
Color | Black | Terminal Connection | Clamp |
Contact Material | Brass | UPC | 040893677101 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |