COOPER INDUSTRIES AH5262CRY 15Amp 125V NEMA 5-15 2-Pole 3-Wire Corrosion Resistant Duplex Receptacle, Yellow
Description
Duplex Receptacle, #14 to 10 AWG, 15A, Yellow, Screw, Brass, Nylon, Flush, 5-15R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Terminal Guards, Auto-grounding, Corrosion-resistance, Standard, Duplex, 125 Vac, Back and side, Recept
Specifications
Brand Name | Crouse-Hinds | Item Name | Straight Blade Duplex Receptacle |
Type | Corrosion-Resistant | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Glass Filled Nylon |
Color | Yellow | Mounting Type | Flush |
Temperature Rating | -20 to 70 °C | UPC | 032664720420 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |