COOPER INDUSTRIES AH5662B 15A 250V Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, Brown
Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, No.14-10 AWG, 15 A, Industrial, Flush, 250 V, Back and side, Brown, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Duplex Receptacle | Type | Straight Blade |
Grade | Industrial | Voltage Rating | 250 V |
Amperage Rating | 15 A | Wire Type | Back and Side Wire |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | 6-15R |
Conductor Size | 14-10 AWG | Material | Glass Filled Nylon |
Color | Brown | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Grounding | Grounding |
Contact Material | Brass | Dimensions | 1.3 in W x 0.88 in D x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498 File No. E15058, UL WC-596G, CSA C22.2 No. 42 File No. 6914 (6233-01), NOM Certified |
UPC | 032664704215 |
Packages
10 - UNIT - (10) |