COOPER INDUSTRIES AH5662W 15A 250V Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, White
Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, White, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack
Specifications
Brand Name | Cooper Wiring Devices | Type | Duplex |
Number of Poles | 2 | Number of Wires | 3 |
Material | Nylon | Color | White |
UPC | 032664704253 |
Packages
10 - UNIT - (10) |