![cwdah8200b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14259160.jpg?preset=medium)
COOPER INDUSTRIES AH8200B 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Premium Hospital Grade Duplex Receptacle - Back & Side Wire, Brown
Description
Hospital Specification Grade Straight Blade Receptacles - Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Crouse-Hinds | Item Name | Straight Blade Duplex Receptacle |
Type | Duplex,Straight Blade | Grade | Extra Heavy-Duty Hospital |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Glass Filled Nylon |
Color | Brown | Terminal Connection | Screw |
Contact Material | Brass | Application | For Healthcare |
UPC | 032664704499 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |