COOPER INDUSTRIES AH8200V 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Premium Hospital Grade Duplex Receptacle - Back & Side Wire, Ivory
Description
Hospital Specification Grade Straight Blade Receptacles - Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Hospital Grade | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Connection Type | Screw | Conductor Size | 14-10 AWG |
Material | Glass Filled Nylon Base/Nylon Face | Color | Ivory |
Mounting Type | Flush | Temperature Rating | -20 to 90 °C |
Standards | UL Listed | Application | For Industrial Receptacles |
UPC | 032664704727 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |