![cwdah8200w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427337612.jpg?preset=medium)
COOPER INDUSTRIES AH8200W 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Premium Hospital Grade Duplex Receptacle - Back & Side Wire, White
Description
Hospital Specification Grade Straight Blade Receptacles - Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Illuminated |
Grade | Hospital | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back and Side Wire |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon Face, Glass Filled Nylon Base | Color | White |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Dimensions | 0.88 in D x 4.19 in H | Mounting Type | Flush |
Temperature Rating | -20 to 90 °C | Standards | UL Listed |
UPC | 032664704765 |
Packages
1 - UNIT - 1 | 10 - UNIT -10 | 100 - UNIT - 100 |