
COOPER INDUSTRIES AH8300W 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Premium Hospital Specification Grade Straight Blade Receptacle - Back Wire & Side Wire, White
Description
Hospital Specification Grade Straight Blade Receptacles - Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Premium |
Grade | Hospital | Voltage Rating | 125 V |
Amperage Rating | 20 A | Wire Type | Grounding |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Glass-Filled Nylon |
Color | White | Terminal Connection | #8-32 Screw |
Dielectric Strength | 2000 V | Contact Material | Brass |
Dimensions | 1.3 in W x 0.88 in D x 4.19 in H | Mounting Type | Flush |
Temperature Rating | -20 to 90 °C | Environmental Conditions | UL 94 V-2 Flammability |
Standards | UL 498, File Number E15058 Listed, UL Listed to Federal Specification WC-596G, CSA Certified to C22.2, no. 42, File Number 6914 (6233-01), NOM Certified | UPC | 032664705151 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |