![cwdah8400b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14259263.jpg?preset=medium)
COOPER INDUSTRIES AH8400B 20Amp 250V 2-Pole/3-Wire NEMA 6-20R Premium Hospital Grade Duplex Receptacle - Back & Side Wire, Brown
Description
Hospital Specification Grade Straight Blade Receptacles - Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Duplex | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Screw |
Conductor Size | 14-10 AWG | Material | Glass-filled Nylon |
Color | Brown | UPC | 032664705199 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |