COOPER INDUSTRIES AH8600W 15Amp 250V 2-Pole/3-Wire NEMA 6-15R Premium Hospital Grade Receptacle, White
Description
Hospital Specification Grade Straight Blade Receptacles - Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Extra Heavy-Duty, Standard |
Grade | Hospital, Industrial | Voltage Rating | 250 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 6-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Glass Filled Nylon | Color | White |
Terminal Connection | Screw | Grounding | Auto |
Contact Material | Brass | Dimensions | 1.3 in L x 0.88 in W x 4.19 in H |
Mounting Type | Flush | Standards | Federal Specification Classification 6233 01, UL Listed |
Application | For Healthcare Application | UPC | 032664704833 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |