COOPER INDUSTRIES AHIG5262RN 15Amp 125V NEMA 5-15R Isolated Ground Premium Industrial Grade Duplex Receptacle, Orange
Description
Industrial Specification Grade Straight Blade Receptacles - Isolated Ground Premium Back 15A-125V, NEMA 5-15R. Designed from the inside out, these receptacles meet and exceed the UL 498 and Federal Specification WC-596 standards to withstand the most abusive environments and excel in applications that demand the highest levels of performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Standard |
Grade | Industrial | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wire Type | Grounding |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 5-15R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Nylon Face/Base |
Color | Orange | Terminal Connection | Screw Terminal |
Dielectric Strength | 2000 V | Grounding | Isolated |
Contact Material | Brass | Dimensions | 1.3 in L x 0.89 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -4 to 158 °F |
Environmental Conditions | UL 94-V2 Flammability | Standards | UL 498, CSA C22.2, NOM 426 |
UPC | 032664349904 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |