Abbotsford
cwdbr15a

COOPER INDUSTRIES BR15A 15Amp 125V NEMA 5-15R Commercial Specification Grade Straight Blade Duplex Receptacle - Back & Side Wire, Almond

Price $9.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:BR15A

Description

Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Brand Name Crouse-Hinds Item Name Straight Blade Duplex Receptacle
Type Duplex Grade Commercial, Specification
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
Conductor Size 14-10 AWG Material Nylon/PVC
Color Almond Terminal Connection Screw
Contact Material Brass UPC 032664560118

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100