Abbotsford
cwdbr20gy

COOPER INDUSTRIES BR20GY 20Amp 125V NEMA 5-20R Commercial Specification Grade Straight Blade Duplex Receptacle - Back & Side Wire, Gray

Price $12.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:BR20GY

Description

Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Brand Name Cooper Industries Item Name Straight Blade Duplex Receptacle
Type Duplex Grade Commercial, Specification
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R Connection Type Back and Side Wired
Conductor Size 14-10 AWG Material Nylon/PVC
Color Gray Terminal Connection Screw
Contact Material Brass Mounting Type Flush
Temperature Rating -20 to 70 °C Standards UL Listed
UPC 032664515118

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100