COOPER INDUSTRIES IG8200GY 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Premium IG Duplex Hospital Grade Receptacle - Back & Side Wire, Gray
Description
Hospital Specification Grade Straight Blade Receptacles - Isolated Ground Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Duplex Receptacle | Type | Extra Heavy Duty, Straight Blade |
Grade | Hospital | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Conductor Size | 14-10 AWG | Material | Glass Filled Nylon |
Color | Gray | Wiring Configuration | Back and Side Wired |
Terminal Connection | Screw | Dielectric Strength | 1500 V |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 1.3 in L x 0.89 in W x 4.19 in H | Mounting Type | Flush |
Temperature Rating | -20 to 70 °C | Standards | cULus Listed, NOM 426, Federal Spec Classification 6233 01, RoHS Compliant |
UPC | 032664560415 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |