COOPER INDUSTRIES IG8200W 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Premium IG Duplex Hospital Grade Receptacle - Back & Side Wire, White
Description
Hospital Specification Grade Straight Blade Receptacles - Isolated Ground Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Duplex Receptacle |
Type | Standard | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wired | Material | Glass Reinforced Nylon |
Color | White | Terminal Connection | Screw |
Grounding | Isolated Ground | Contact Material | Brass |
Mounting Type | Strap | UPC | 032664560408 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |