![cwdig8262w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/422101732.jpg?preset=medium)
COOPER INDUSTRIES IG8262W 15A 125V Arrow Hart Extra Heavy-Duty Hospital Grade Decorator Duplex Receptacle, White
Description
Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle,#14-10 AWG,15A,Healthcare,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Glass-filled nylon,Core pack
Specifications
Brand Name | Crouse-Hinds | Type | Duplex |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | Material | Glass-filled Nylon |
Color | White | Mounting Type | Flush |
Temperature Rating | -20 To 70 °C | Environmental Conditions | Hospital Grade |
UPC | 040893683331 |
Packages
10 - UNIT - (10) |