COOPER INDUSTRIES IG8300V 20AMP 125V 2-Pole/3-Wire NEMA 5-20R Premium IG Duplex Hospital Grade Receptacle - Back & Side Wire, Ivory
Description
Hospital Specification Grade Straight Blade Receptacles - Isolated Ground Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Duplex Receptacle |
Type | Standard | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back Wired |
Material | Glass Reinforced Nylon | Color | Ivory |
Terminal Connection | Screw | Grounding | Isolated Ground |
Contact Material | Brass | Mounting Type | Strap |
UPC | 032664560439 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |