COOPER INDUSTRIES IG8300W 20AMP 125V 2-Pole/3-Wire NEMA 5-20R Premium IG Duplex Hospital Grade Receptacle - Back & Side Wire, White
Description
Hospital Specification Grade Straight Blade Receptacles - Isolated Ground Premium Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Eaton | Item Name | Straight Blade Duplex Receptacle |
Type | Heavy Duty | Grade | Hospital |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 5-20R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Glass Filled Nylon |
Color | White | Terminal Connection | Screw Terminal |
Grounding | Isolated Auto-Ground | Contact Material | Brass |
Dimensions | 1.3 in L x 0.89 in W x 4.19 in H | Mounting Type | Flush |
Standards | UL Listed, NOM Certified, Federal Specification 6233 01, RoHS Compliant | Application | For Industrial Use |
UPC | 032664560446 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |