COOPER INDUSTRIES IG8362W 20A 125V Arrow Hart Extra Heavy-Duty Hospital Grade Decorator Duplex Receptacle, White
Description
Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle,#14-10 AWG,20A,Healthcare,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Glass-filled nylon,Core pack.
Specifications
Brand Name | Cooper Wiring Devices | Type | Duplex |
Number of Poles | 2 | Number of Wires | 3 |
Material | Glass-filled Nylon | Color | White |
UPC | 040893683409 |
Packages
10 - UNIT - (10) |