COOPER INDUSTRIES WD5262B 15A 125V Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, Brown
Description
Arrow Hart Heavy-duty Industrial Specification Grade Duplex Receptacle with No. 14-10 AWG, 15 A, industrial, flush mounting, 125 V, back and side, brown, brass, high-impact nylon face, 5-15R, duplex, screw, glass-filled nylon.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy-Duty, Standard, Tamper-Resistant |
Grade | Industrial | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Glass Filled Nylon | Color | Brown |
Terminal Connection | Screw | Grounding | Auto |
Contact Material | Brass | Dimensions | 1.32 in L x 0.88 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -4 to 158 °F |
Standards | Federal Specification Classification 6233 01, NOM Certified, NAFTA Compliant, RoHS Compliant, UL Listed |
Packages
10 - UNIT - (10) |