Abbotsford
cwdtr6252gybox

COOPER INDUSTRIES 15Amp 125V Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, Gray

Price $5.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:TR6252GY-BOX

Description

Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Gray, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Duplex, Screw, PVC, ED Box

Specifications

Brand Name Crouse-Hinds Number of Poles 2
Number of Wires 3 Material PVC,Polyvinyl Chloride
Color Gray UPC 032664668432

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok