COOPER INDUSTRIES TR6252V 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Tamper Resistant Duplex Receptacle - Auto Grounding, Ivory
Description
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.DESIGN FEATURES:- Tamper resistant receptacles provide compliance with 2014 NEC Article 406.11 that states that all receptacles installed in dwelling units must be tamper resistant- Terminal screws are backed out and ready to wire- Extra-long and extra-wide mounting straps- Terminals accept up to #10 solid or stranded wire
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Heavy-Duty, Tamper-Resistant |
Grade | Industrial, Specification | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Nylon/PVC | Color | Ivory |
Terminal Connection | Screw | Grounding | Auto |
Contact Material | Brass | Dimensions | 1.32 in L x 0.84 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Standards | cULus Listed, NOM Certified | Application | For Commercial Use |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |