COOPER INDUSTRIES TR6352BK 20Amp 125V 2-Pole/3-Wire NEMA5-20R Tamper Resistant Commercial Grade Decorator Duplex Receptacle - Back & Side Wire, Black
Description
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification.DESIGN FEATURES:- Tamper resistant receptacles provide compliance with 2014 NEC Article 406.11 that states that all receptacles installed in dwelling units must be tamper resistant- Terminal screws are backed out and ready to wire- Extra-long and extra-wide mounting straps- Terminals accept up to #10 solid or stranded wire
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Duplex Receptacle | Type | Tamper-Resistant, Decorator |
Grade | Commercial | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | Black |
Series/Model | TR6352 | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Contact Material | Brass Alloy |
Dimensions | 1.3 in L x 4.19 in H x 0.84 in D | Mounting Type | Screw |
Temperature Rating | -20 to 70 °C | Standards | cULus Listed, NOM Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |