COOPER INDUSTRIES TR6352LA 20Amp 125V 2-Pole/3-Wire NEMA5-20R Tamper Resistant Commercial Grade Decorator Duplex Receptacle - Back & Side Wire, Light Almond
Description
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification.DESIGN FEATURES:- Tamper resistant receptacles provide compliance with 2014 NEC Article 406.11 that states that all receptacles installed in dwelling units must be tamper resistant- Terminal screws are backed out and ready to wire- Extra-long and extra-wide mounting straps- Terminals accept up to #10 solid or stranded wire
Specifications
Brand Name | Eaton | Item Name | Straight Blade Duplex Receptacle |
Type | Tamper-Resistant, Impact-Resistant, Decorator | Grade | Commercial Specification |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 5-20R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | PVC |
Color | Light Almond | Terminal Connection | Screw Terminal |
Contact Material | Brass | Dimensions | 1.32 in L x 0.84 in W x 4.19 in H |
Mounting Type | Flush | Standards | cULus Listed, NOM Certified |
Application | For Commercial Use |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |