Abbotsford
cwdtr8200w

COOPER INDUSTRIES TR8200W 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Tamper Resistant Hospital Grade Duplex Receptacle - Back & Side Wire, White

Price $47.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR8200W

Description

Hospital Specification Grade Straight Blade Tamper Resistant Receptacles - Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed dwelling units must be tamper resistant. “TR” designation provides visual identification.DESIGN FEATURES:- Tapered back wiring lead-in slots assist in gathering stranded wires for faster, more secure connections- Long, broad mounting strap helps reach large panel cutouts for code compliance- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper used- All terminal and mounting screws triple combination (Slot/ Phillips/Robertson) head for maximum installer flexibility- Screw-Catch feature on duplex devices speeds mounting of wallplates

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Grade Hospital Voltage Rating 125 V
Amperage Rating 15 A Wire Type Grounding
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
Conductor Size 14-10 AWG Material Nylon
Color White Terminal Connection #8-32 Screw
Dielectric Strength 2000 V Contact Material Brass
Dimensions 1.3 in W x 0.84 in D x 4.19 in H Mounting Type Flush
Temperature Rating -20 to 90 °C Environmental Conditions UL 94 V-2 Flammability
Standards cULus, UL 498, File Number E15058 Listed, UL Listed to Federal Specification WC-596G, NOM Certified UPC 032664554520

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50