![cwdtr8300gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14151646.jpg?preset=medium)
COOPER INDUSTRIES TR8300GY 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Tamper Resistant Hospital Grade Duplex Receptacle - Back & Side Wire, Gray
Description
DESIGN FEATURES:- Tapered back wiring lead-in slots assist in gathering stranded wires for faster, more secure connections- Long, broad mounting strap helps reach large panel cutouts for code compliance- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper used- All terminal and mounting screws triple combination (Slot/ Phillips/Robertson) head for maximum installer flexibility- Screw-Catch feature on duplex devices speeds mounting of wallplates
Specifications
Brand Name | Eaton | Item Name | Straight Blade Duplex Receptacle |
Type | Tamper-Resistant, Impact-Resistant, Heavy Duty | Grade | Hospital |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 5-20R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Gray | Terminal Connection | Screw Terminal |
Contact Material | Brass | Dimensions | 1.3 in L x 0.84 in W x 4.19 in H |
Mounting Type | Flush | Standards | cULus Listed, NOM Certified, Federal Specification 6233 01, RoHS Compliant |
Application | For Industrial Use | UPC | 032664554681 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |