COOPER INDUSTRIES TR8300W 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Tamper Resistant Hospital Grade Duplex Receptacle - Back & Side Wire, White
Description
DESIGN FEATURES:- Tapered back wiring lead-in slots assist in gathering stranded wires for faster, more secure connections- Long, broad mounting strap helps reach large panel cutouts for code compliance- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper used- All terminal and mounting screws triple combination (Slot/ Phillips/Robertson) head for maximum installer flexibility- Screw-Catch feature on duplex devices speeds mounting of wallplates
Specifications
Brand Name | Crouse-Hinds | Item Name | Straight Blade Duplex Receptacle |
Type | Tamper-Resistant | Grade | Hospital |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
Conductor Size | 14-12 AWG | Material | Polycarbonate |
Color | White | Mounting Type | Flush |
Temperature Rating | -20 to 60 °C | Environmental Conditions | Hospital Grade |
Standards | Federal Specification WC-596, UL 498 Listed | UPC | 032664554643 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |