Abbotsford
cwdtr1107b

COOPER INDUSTRIES TR1107B-BOX 15Amp 125V 2-Pole/3-Wire Tamper Resistant NEMA 5-15R Decorator Duplex Receptacle - Side & Push Wire, Brown

Price $3.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR1107B-BOX

Description

Tamper Resistant Decorator Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.DESIGN FEATURES:- Tamper resistant receptacles provide compliance with 2014 NEC® Article 406.12 which states that all 15A and 20A, 125V/AC receptacles installed in dwelling units must be tamper resistant- Longer, wider strap provides 40% more contact area to wall board, virtually eliminating floating installations- Patented built-in wire stripper for #14 and #12 AWG wire to speed installation- Push-in terminals accept #14 AWG solid wire for quick installation- Patented built-in wire looper for pre-looping- High impact-resistant thermoplastic face and back body eliminates breakage- Double-wipe ground contacts ensure long-term ground retention- Easy access split circuit break-off tab- Tri-combo screws accept Slotted, Phillips, and Robertson-head tools for installation flexibility- Terminal screws backed out and ready for wiring- Side wire terminals accept up to #10 AWG solid wire

Specifications

Brand Name Cooper Industries Item Name Straight Blade Duplex Receptacle
Type Duplex Grade Residential
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Push and Side Wired
Conductor Size 14-10 AWG Material Impact-Resistant Thermoplastic
Color Brown Terminal Connection Screw
Contact Material Brass Mounting Type Flush
Temperature Rating -20 to 70 °C Environmental Conditions See Spec Sheet
UPC 032664752490

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100