COOPER INDUSTRIES TR1107W-E 15Amp 125V Residential Grade Decorator Duplex Receptacle, White
Description
Eaton residential grade decorator duplex receptacle, No.14-10 AWG, 15 A, Commercial, Residential, Flush, 125 V, Side and push, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, Core pack, Tamper-resistant.
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Duplex Receptacle |
Type | Decorator, Standard, Tamper-Resistant | Grade | Residential |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Side and Push Wired |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | White | Terminal Connection | Screw |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 1.3 in L x 0.69 in W x 3.81 in H | Mounting Type | Flush |
Temperature Rating | -4 to 140 °F | Environmental Conditions | UL 94 V-0 Flammability Rating |
Standards | cULus Listed, CSA C22.2, NOM Certified | Application | For Commercial, Residential Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |