COOPER INDUSTRIES TR1307A 20Amp 125V 2-Pole/3-Wire NEMA 5-20 Tamper Resistant Decorator Duplex Receptacle - Side Wire Only, Almond
Description
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator, Tamper-Resistant | Grade | Residential |
Voltage Rating | 125 VAC | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | Almond | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Grounding | Grounding |
Contact Material | Brass Alloy | Dimensions | 1.31 in L x 0.74 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 60 °C |
Standards | cULus Listed to UL498, File Number E15058, UL Certified to CSA C22.2, Number 42, NOM/ANSI Certified | Application | New Residential Construction, Remodel/Retrofit Residential Construction, Apartment Buildings, Condominiums and Townhouses, Hotels, Motels, Inns and Suites with Kitchenettes, Retirement Communities, Nursing Homes and Assisted Living Facilities |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |