Abbotsford
cwdtr1307bk

COOPER INDUSTRIES TR1307BK-BOX 20Amp 125V 2-Pole/3-Wire NEMA 5-20 Tamper Resistant Decorator Duplex Receptacle - Side Wire Only, Black

Price $5.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR1307BK-BOX

Description

Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.

Specifications

Brand Name Cooper Industries Item Name Duplex Receptacle
Type Decorator, Tamper-Resistant Grade Residential
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Material Thermoplastic Color Black
Standards UL Listed UPC 032664729645

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought