COOPER INDUSTRIES TR270A 15A 125V Tamper Resistant Duplex Receptacle, Almond
Description
Eaton residential grade duplex receptacle, No.14-10 AWG, 15 A, Commercial/residential, flush, 125 V, side and push, almond, brass, impact-resistant thermoplastic face, PVC body, 5-15R, duplex, screw, thermoplastic, core pack, tamper-resistant.
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Duplex | Grade | Residential |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Side and Push | NEMA Rating | NEMA 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Almond | Contact Material | Brass |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
UPC | 032664666490 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |