Abbotsford
cwdtrusbc15bk

COOPER WIRING DEVICES TRUSBC15BK-BOX 15Amp 125V 2-Pole/3-Wire Combination USB-C Charger with TR Duplex Receptacle, Black

Price $64.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:TRUSBC15BK-BOX

Description

Combination USB-C charger with TR duplex receptacle. Standard AC receptacle with two USB-C ports rated at a combined 5.0A. Dual USB-C charging ports charge most electronic devices that comply with the USB-C standard. Tamper resistant shutters provide compliance with 2017 NECĀ® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant. Replaces a standard duplex receptacle. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used. Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance. Steel mounting strap is zinc plated for added corrosion resistance. Convenient patented built-in wire strippers speed installation. Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention.

Specifications

Brand Name Eaton Item Name Combination USB-C Charger with Duplex Receptacle
Type Tamper-Resistant Voltage Rating 125 VAC, 5 VDC
Amperage Rating 15 A at 125 V, 5 A at 5 VDC Number of Wires 3
Connection Type Back and Side NEMA Rating NEMA 5-15R
Conductor Size 14-10 AWG Material PBT Housing
Color Black Contact Material Brass
Dimensions 1.3 in W x 1.67 in D x 4.19 in H Temperature Rating -20 to 60 °C
Standards cULus Listed to UL 498 and UL 1310, EI5058, NOM Certified Application Commercial
UPC 032664753268

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60