![cwdtrusbc20la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/531852443.jpg?preset=medium)
COOPER INDUSTRIES TRUSBC20LA-BOX 20Amp 125V 2-Pole/3-Wire Combination USB-C Charger with TR Duplex Receptacle, Light Almond
Description
Specifications
Type | Decorator | Number of Poles | 2 |
Number of Wires | 3 | Material | Thermoplastic |
Color | Violet | UPC | 032664753404 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |