ABB 1SNA892461R1500 125VAC 15Amp ABB DIN Dual Mount Duplex Receptacle, Ivory
Description
DIN rail mounted duplex receptacle.
Specifications
Brand Name | ABB | Item Name | Duplex Receptacle |
Type | Terminal blocks | Voltage Rating | 125 V |
Amperage Rating | 32 A | Conductor Size | 18-14 AWG |
Color | Ivory | Mounting Type | DIN Rail |
Standards | RoHS Compliant | Application | SNA Terminal Blocks |
UPC | 662019160719 |
Packages
1 - UNIT - 1 | 96 - UNIT = 96 |