COOPER WIRING 30A 125/250V 3-Pole/4-Wire NEMA14-30 Dryer Receptacle, Black
Description
Eaton Arrow Hart, Duplex Receptacle Combination, Stay-Open, Weatherproof, Single gang made of tough plastic for Industrial application.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Receptacle | Type | Combination, Stay-Open, Rectangle, 1-Gang |
Grade | Commercial | Voltage Rating | 125/250 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | Connection Type | Plug |
NEMA Rating | 14-30R | Material | Tough Plastic and Steel Cover |
Color | Black | Finish | Non-Metallic, Galvanized |
Dimensions | 4.56 in L x 2.87 in H | Mounting Type | Horizontal |
Temperature Rating | -20 to 75 °C | Standards | CSA Certified, UL Listed, NOM Certified |
Application | For Copper or Aluminum Wire | UPC | 032664520624 |
Packages
1 - UNIT - 1 | 16 - UNIT - (16) |