![hubhbl8200r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139410972.jpg?preset=medium)
HUBBELL HBL8200RED 15A 125V 5-15R 2-Pole/3-Wire Grounding Straight Blade Hospital Grade Receptacle, Red
Description
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, Red.FEATURES:- Deep body design with circuit ID face- Back wired ground terminal allows faster, easier installation- Unique bypass contact design
Specifications
Brand Name | Hubbell | Sub Brand | Straight Blade and Twist-Lock |
Item Name | Straight Blade Duplex Receptacle | Type | 2-Unit, Standard |
Grade | Hospital | Size | Standard Sized Product |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Wire Type | Grounding | Wattage | 1875 W |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | NEMA Rating | 5-15R |
Conductor Size | 14-12 AWG | Material | Thermoplastic |
Color | Red | Frequency Rating | 50/60 Hz |
Phase | 1 | Terminal Connection | Screw |
Dielectric Strength | Withstands 2,000V minimum | Contact Material | Brass |
Mounting Type | Screw, Built-in Installation | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | NEMA WD1 and WD5, UL 498 | Application | For Heavy Duty (in Accordance with VDE) |
UPC | 783585247526 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |