
LEVITON J-Box Kit (One Duplex Gray Receptacle)
Description
Non-surge J-box kit, one duplex receptacle, wall plate. Fit in standard 14, 21, 28 and 42 inch Structured Media® enclosures. Surge-protected versions provide enhanced protection and EMI/RFI filtering per UL 1449 standards.
Specifications
Brand Name | Leviton | Sub Brand | SMC Power Modules |
Item Name | Duplex Receptacle Kit | Type | Non-Surge |
Voltage Rating | 120 V | Amperage Rating | 15 A |
NEMA Configuration | 5-15R, WD-6 | Material | Steel |
Standards | ANSI C-73, UL Listed E-13399, CSA C22.2 No. 42 152105, NOM Certified (057) | Application | For Residential use |
UPC | 078477093832 |
Packages
1 - UNIT - 1 |