Abbotsford
lutcar15gr

LUTRON CAR-15-GR 15Amp 125V Claro Duplex Receptacle, Gray

Price $10.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CAR-15-GR
Documents Documents

Description

15Amp 125V Claro Duplex Receptacle, Gray.FEATURES & BENEFITS:• Coordinates seamlessly with other Lutron devices• Offers a stylish look for any room• Wallplate sold separately


Includes (1) duplex standard receptacle; Gloss finish

15 Amp capacity

125V only (US style wall box)

Features screw terminal and push in connections for easy installation

No visible mounting hardware

Coordinates with Claro decorator-style dimmers and switches (sold separately)

Flawlessly blends with trim, wall coverings and furnishings

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Claro, Designer™
Item Name Straight Blade Duplex Receptacle Type Receptacle
Size 2.94 in Voltage Rating 125 V
Amperage Rating 15 A Wattage 1875 W
Number of Poles 2 Number of Wires 3, 4, 5
Connection Type Screw-Type Terminals NEMA Rating 5-15R
Conductor Size 10-14 AWG Material Plastic
Color Gray Terminal Connection Screw
Dimensions 4.69 x 2.94 in Mounting Type Wallbox
Temperature Rating 0 °C to 40 °C Environmental Conditions 0 - 90% RH Non-Condensing
Standards UL Listed UPC 784276013352

Packages

1 - UNIT - 1 24 - UNIT - 24