Abbotsford
lutcars15trbl

LUTRON CARS-15-TR-BL 15Amp 125V Claro Tamper-Resistant Duplex Receptacle, Black

Price $20.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CARS-15-TR-BL
Documents Documents

Description

15Amp 125V Claro Tamper-Resistant Duplex Receptacle, White.FEATURES:• Coordinates seamlessly with other Lutron devices• 15-amp wattage capacity and a 125-volt voltage capacity• Offers a stylish look for any room• IncludeS tamper resistant shutter mechanism (shutters are white)• Wallplate sold separately


Includes (1) Tamper resistant duplex receptacle; Gloss finish

15 Amp capacity

125V only (US style wall box)

Tamper resistant shutter mechanism

No visible mounting hardware

Features screw terminal and push in connections for easy installation

Coordinates with decorator-style dimmers and switches

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Designer™
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Size 2.94 in Voltage Rating 125 V
Amperage Rating 15 A Wattage 1875 W
Number of Poles 2 Number of Wires 3, 4, 5
Connection Type Screw-Type Terminals Conductor Size 10-14 AWG
Material Plastic Color Black
Terminal Connection Screw Dimensions 4.69 x 2.94 in
Mounting Type Wallbox Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 90% RH Non-Condensing Standards UL Listed
UPC 027557618489

Packages

1 - UNIT - 1 24 - UNIT - 24