![lutcars15trwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/368643212.jpg?preset=medium)
LUTRON CARS-15-TR-WH 15Amp 125V Claro Tamper-Resistant Duplex Receptacle, White
Description
15Amp 125V Claro Tamper-Resistant Duplex Receptacle, White.FEATURES:• Coordinates seamlessly with other Lutron devices• 15-amp wattage capacity and a 125-volt voltage capacity• Offers a stylish look for any room• IncludeS tamper resistant shutter mechanism (shutters are white)• Wallplate sold separately
Specifications
Brand Name | Lutron | Sub Brand | Designer™ |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Size | 2.94 in | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wattage | 1875 W |
Number of Poles | 2 | Number of Wires | 3, 4, 5 |
Connection Type | Screw-Type Terminals | Conductor Size | 10 AWG |
Material | Plastic | Color | White |
Terminal Connection | Screw | Dimensions | 4.69 x 2.94 in |
Mounting Type | Wallbox | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 90% RH Non-Condensing | Standards | UL Listed |
UPC | 027557618267 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |