![lutntr15trwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159567.jpg?preset=medium)
LUTRON NTR-15-TR-WH 15Amp 125V Architectural Style Tamper-Resistant Receptacle. White
Description
FEATURES:• Full line of wiring devices in designer style opening• Wallplates feature clean appearance with no visible hardware• Coordinates with Vierti®, Vareo®, Nova Ta®, Nova®, HomeWorks®, and GRAFIK Eye®• includes 1-gang wallplate
Specifications
Brand Name | Lutron | Sub Brand | Architectural |
Item Name | Straight Blade Duplex Receptacle | Type | Architectural, Tamper-Resistant |
Size | 2.75 in | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wattage | 1875 W |
Number of Poles | 2 | Number of Wires | 3, 4, 5 |
NEMA Configuration | 5-15R | Connection Type | Screw-Type Terminals |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Metal/Plastic | Color | White |
Terminal Connection | Screw | Dimensions | 4.56 x 2.75 in |
Mounting Type | Wallbox | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 90% Humidity | Includes | 1-Gang Wallplate |
Standards | UL Listed | UPC | 027557618311 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |