Abbotsford
lutntr20ddtrwhc

LUTRON NTR-20-DDTR-WH-C 20Amp 125V Nova T Dual Dimmer Tamper Resistant Receptacle, White

Price $89.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NTR-20-DDTR-WH-C
Documents Documents

Description

Tamper resistant receptacles, unlike traditional receptacles, offer the added protection of a permanently installed, spring-loaded slider mechanism capable of resisting insertion of single pronged elements (such as keys, hairpins, or nails) while still allowing access to electrical plugs. Lutron Tamper Resistant Receptacles are compliant with article 406.11 of the 2008 National Electric Code (NECĀ®).The NEC prohibits the dimming of standard receptacles. The dimmable outlets of the Dual Dimming Tamper Resistant (DDTR) and Half Dimming Tamper Resistant (HDTR) are specifically designed to mechanicaly reject all NEMA standard plugs and thus can not be used for any other device (fan, heater, vacuum, radio, etc.). These receptacles will only accept the special mating Lutron replacement plug for dimming use (RP-FDU). The result is an NEC compliant way to control a portable lamp with a dimmer.

Specifications

Brand Name Lutron Sub Brand Architectural
Item Name Straight Blade Duplex Receptacle Type Architectural, Dual Dimming, Tamper-Resistant
Size 4.56 in (116 mm) x 2.75 in (70 mm) Voltage Rating 125 V
Amperage Rating 20 A Wattage 2500 W
Number of Poles 2 Number of Wires 3 - 5
NEMA Configuration 5-20R NEMA Rating 5-20R
Conductor Size 12-10 AWG Material Metal/Plastic
Color White Terminal Connection Screw
Dimensions 4.56 x 2.75 in Mounting Type Wallbox
Temperature Rating 0 °C to 40 °C Environmental Conditions 0 - 90% Humidity
Standards UL Listed, CSA Certified, NOM Certified Application For Lighting Control
UPC 027557780636

Packages

1 - UNIT - 1 12 - UNIT - 12