LUTRON SCR-15-MN 15Amp 125V 5-15R Décora Duplex Receptacle, Midnight Black
Description
Receptacles satin color 15 A, 125 V.
Specifications
Brand Name | Lutron | Sub Brand | Designer |
Item Name | Duplex Receptacle | Type | Designer |
Size | 2.94 in | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wattage | 1875 W |
Number of Poles | 2 | Number of Wires | 3 - 5 |
NEMA Configuration | 5-15R | Connection Type | Screw-Type Terminals |
NEMA Rating | 5-15R | Conductor Size | 10 - 14 AWG |
Material | Metal/Plastic | Color | Midnight |
Finish | Satin | Terminal Connection | Screw Terminal |
Dimensions | 4.69 x 2.94 in | Mounting Type | Wall Box |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | 0 - 90 PCT |
Standards | UL Listed | UPC | 027557509480 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |