Abbotsford
pas26242bk

PASS & SEYMOUR 26242BK 15Amp 125V Heavy-Duty Decorator Specification Grade Duplex Receptacle - Side Wire, Black

Price $14.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26242BK

Description

FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. • One-piece, brass, triple-wipe power contacts for lasting retention. • Heavy-duty compact design for easier installation and long lasting performance. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment. • All devices fit standard #26 opening wall plate. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Heavy Duty
Material Thermoplastic Color Black
Finish Gloss Frequency Rating 50/60 Hz
Terminal Connection Screw Terminal Dimensions 33.58 mm W x 21.16 mm D x 83.34 mm H
Mounting Type Flush, Screw UPC 785007784350

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought