Abbotsford
pas26242gry

PASS & SEYMOUR 26242-GRY 15Amp 125V Heavy-Duty Decorator Specification Grade Duplex Receptacle - Side Wire, Grey

Price $14.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26242GRY

Description

FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. • One-piece, brass, triple-wipe power contacts for lasting retention. • Heavy-duty compact design for easier installation and long lasting performance. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment. • All devices fit standard #26 opening wall plate. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator, Heavy Duty
Grade Specification Size 1.322 L x .833 W x 3.813 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Side Wired
NEMA Rating 5-15R Conductor Size 14 - 10 AWG
Material Nylon Color Gray
Terminal Connection Screw Terminal Dielectric Strength 2000 V
Dimensions 1.322 in L x 0.833 in W x 3.813 in H Mounting Type Wall
Temperature Rating -40 degrees C Standards UL 498, cUL, CSA Certified
Application Commercial UPC 785007784374

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400