
PASS & SEYMOUR 26252 15Amp 125V Heavy-Duty Decorator Spec Grade Receptacle Back & Side Wire, Brown
Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.• One-piece, brass, triple-wipe power contacts for lasting retention.• Heavy-duty compact design for easier installation and long lasting performance.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment.• Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.• All devices fit standard #26 opening wall plate.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle | Type | Heavy Duty, Corrosion-Resistant, Decorator |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wired | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Frequency Rating | 50/60 Hz |
Dielectric Strength | 2000 V | Grounding | Auto |
Contact Material | Brass | Dimensions | 1.322 in L x 0.833 in W x 3.813 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498 Listed, cUL Listed, CSA Certified | Application | For Commercial Use |
UPC | 785007784527 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 4400 - SKID - 4400 |