![pas26252bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268236063.jpg?preset=medium)
PASS & SEYMOUR 26252-BK 15Amp 125V Heavy-Duty Decorator Spec Grade Receptacle Back & Side Wire, Black
Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.• One-piece, brass, triple-wipe power contacts for lasting retention.• Heavy-duty compact design for easier installation and long lasting performance.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment.• Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.• All devices fit standard #26 opening wall plate.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Heavy Duty |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Black | Finish | Gloss |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Dimensions | 1.322 in L x 0.833 in W x 3.813 in H | Mounting Type | Wall, Flush |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | UL 498, cUL Listed, CSA Certified | Application | Commercial Grade |
UPC | 785007784534 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |