Abbotsford
pas26252chla

PASS & SEYMOUR 26252CHLA 15Amp 125V NEMA 5-15R Decorator Half-Controlled Plug Load Duplex Receptacle, Light Almond

Price $12.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26252CHLA

Description

This durable, dependable Plug Load receptacle is designed to help you meet ASHRAE energy standards. The controlled marking printed on the tough nylon face is both NEMA-approved and compliant with the National Electrical Code®.FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• NEMA approved controlled receptacle marking pad printed on the face of receptacle for superior abrasion resistance.• CH versions feature a factory broken split circuit tab allowing you to control half of the receptacle.• Can be used to control loads using the Wattstopper DLM system and other building control systems.• Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.• One-piece, brass, triple-wipe power contacts for lasting retention.• Heavy-duty compact design for easier installation and long lasting performance.• Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment.• Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.• All devices fit standard #26 opening wall plate.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Plug Load Duplex Receptacle Type Decorator
Grade Specification Voltage Rating 125 V
Amperage Rating 15 A NEMA Configuration 5-15R
Connection Type Half Back and Side Wired Color Almond
Terminal Connection Screw Contact Material Brass
Standards cULus Listed, Federal Specification UPC 785007032857

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400