Abbotsford
pas26252chw

PASS & SEYMOUR 26252CHW 15Amp 125V NEMA 5-15R Decorator Half-Controlled Plug Load Duplex Receptacle, White

Price $12.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26252CHW
Documents Documents

Description

This durable, dependable Plug Load receptacle is designed to help you meet ASHRAE energy standards. The controlled marking printed on the tough nylon face is both NEMA-approved and compliant with the National Electrical Code®.FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• NEMA approved controlled receptacle marking pad printed on the face of receptacle for superior abrasion resistance.• CH versions feature a factory broken split circuit tab allowing you to control half of the receptacle.• Can be used to control loads using the Wattstopper DLM system and other building control systems.• Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body.• One-piece, brass, triple-wipe power contacts for lasting retention.• Heavy-duty compact design for easier installation and long lasting performance.• Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment.• Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire.• All devices fit standard #26 opening wall plate.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator
Grade Specification Amperage Rating 15 A
Material Thermoplastic Color White
Finish Gloss Terminal Connection Screw
Mounting Type Flush UPC 785007032642

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok